Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Grooving Router Bit, HW, 1/2 in

  • Mfr # 815.127.11

  • Zoro # G7470757


product price: $22.70
/ea

Key Features

Shank Dia. (In.)
1/4
Number of Flutes
2
Overall Length (In.)
1-3/4
Application
Routing
Depth of Cut (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815.127.11
Zoro #
G7470757
UPC #
664252003129
Country of Origin
Italy

Dimensions

Shank Dia. (In.)
1/4
Overall Length (In.)
1-3/4
Depth of Cut (In.)
1/2
Cutting Dia. (In.)
1/2
Cutting Length (In.)
1/2
Flute Length (In.)
1/2
Overall Length
1 3/4 in
Length of Cut
1/4 in
Flute Length
1/4 in
Shank Dia.
1/4 in
Cutter Dia.
1/2 in
Shank Length
1 1/2 in

Details

Item
V-Groove Cut Profile Router Bit
Number of Flutes
2
Application
Routing
Material
HW
Angle
90 Degrees
Sub-Category
V-Groove
End Mill Application
Finishing
Drilling Tool Configuration
Individual
List Number
815
Material - Machining
Carbide Tipped
Primary Material Application
Wood
Included Angle
90 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
O
Shape
V-Groove

Description

V-Groove Cut Profile Router Bit, Carbide Tipped, 1/2 in Cutter Dia., Fractional Inch, 1/4 in, 1 3/4 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.