Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V Grooving Router Bit, HW, 3/4 in

  • Mfr # 815.690.11

  • Zoro # G7542796


product price: $28.15
/ea

Key Features

Cutting Dia. (In.)
3/4
Depth of Cut (In.)
5/8
Sub-Category
V-Groove
Cutting Length (In.)
5/8
Overall Length (In.)
2-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815.690.11
Zoro #
G7542796
UPC #
664252003150
Country of Origin
Italy

Dimensions

Cutting Dia. (In.)
3/4
Depth of Cut (In.)
5/8
Cutting Length (In.)
5/8
Overall Length (In.)
2-1/2
Flute Length (In.)
5/8
Shank Dia. (In.)
1/2
Overall Length
2 1/2 in
Flute Length
3/8 in
Shank Dia.
1/2 in
Length of Cut
3/8 in
Cutter Dia.
3/4 in
Shank Length
2 1/8 in

Details

Item
V-Groove Cut Profile Router Bit
Sub-Category
V-Groove
Angle
90 Degrees
Application
Routing
Material
HW
Number of Flutes
2
End Mill Application
Finishing
Material - Machining
Carbide Tipped
Included Angle
90 Degrees
Primary Material Application
Wood
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
815
Primary Material Application ISO Code
O
Shape
V-Groove

Description

V-Groove Cut Profile Router Bit, Carbide Tipped, 3/4 in Cutter Dia., Fractional Inch, 3/8 in, 2 1/2 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.