Zoro Homepage

Window Sill Bit with 3/8 to 1/2-Inch Radius, 1/2-Inch Shank

  • Mfr # 855.805.11B

  • Zoro # G706135416


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Overall Length
1.5 in
Shank Dia.
1-1/2 in.
Application
Tungsten
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
855.805.11B
Zoro #
G706135416
UPC #
664252007547
Country of Origin
Italy

Dimensions

Overall Length
1.5 in
Shank Dia.
1-1/2 in.

Details

Application
Tungsten
Item
Router Bits

Description

Originally intended for shaping the edges of window sills, this bit can also be used for creating finger pulls on the edges of doors and drawers. Recommended for router table use only. Bit is equipped with 2 Hi-Density carbide-tipped cutting edges for long-lasting cutting performance, features anti-kickback design to control the depth of cut and PTFE-coating to prevent pitch and resin build-ups. Equipped with a bearing for curved elements and easy template work. CMT orange bits have been rated the #1 overall router bits compared to other brands (Wood Magazine).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.