Clear AF lens w/ratchet temples, ANSI/CSA
- Mfr # 12E93206
- Zoro # G124157793
product price:Â
$
4.45
/ea
Sold in multiples of 12 for
$53.40
Key Features
Lens Material
Polycarbonate
Frame Color
Black
Series
CNC
Lens Color
Clear AF
Lens Coating
Anti-Fog, Anti-Scratch, UVA, IVB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12E93206
- Zoro #
- G124157793
- UPC #
- 684892032068
- Country of Origin
- China
Details
- Lens Material
- Polycarbonate
- Frame Color
- Black
- Series
- CNC
- Lens Color
- Clear AF
- Lens Coating
- Anti-Fog, Anti-Scratch, UVA, IVB
- Standards
- CSA/ANSI
- Item
- Safety Eyewear
Description
Features a moulded-in nosepiece, ratechet articulating temples arms along with telecoping temple arms provide a custom fit for a wide variety of face shapes and sizes. Impact resistant polycarbonate lens provides 99.9% UV protection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.