Zoro Homepage

Co-Line 7000-JR-SR-LTCH Junior Latch For Gate

  • Mfr # 622573

  • Zoro # G104000958


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622573
Zoro #
G104000958
UPC #
723443040142
Country of Origin
United States

Description

Features
  • Junior latch for use on residential.
  • Commercial or livestock gates with 1.25 - 1.5 in. O.d. Round tube.
  • 1 handed operation.
  • Can be padlocked for additional security.
  • Dimension - 7.5 x 2.75 x 1.75 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.