Zoro Homepage

AA Zithion-X Rechargeable USB-C Ported Battery 4pk

  • Mfr # 30982

  • Zoro # G616109699


product price: $31.99
/ea

Key Features

Depth
0.6 in
Voltage
1.5 V
Includes
Battery Storage Case USB-C 4 Split Charging Cable with USB-C/USB-A Power Out
Width
0.6 in
Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30982
Zoro #
G616109699
UPC #
015286309822
Country of Origin
China

Dimensions

Depth
0.6 in
Width
0.6 in
Length
1.99 in

Details

Voltage
1.5 V
Includes
Battery Storage Case USB-C 4 Split Charging Cable with USB-C/USB-A Power Out
Color
Black/Green
Recharge Time
2.5 h
For Use With
Devices that uses alkaline batteries
Item
Rechargeable Batteries
Battery Type
Lithium Ion
Rechargeable
Yes
Compatibility
Everyday AA Alkaline Powered Devices

Description

Pack power with purpose. COAST ZITHION-X rechargeable lithium batteries change the game in responsible, portable power technology. Advanced engineering provides a comprehensive upgrade compared with other sources of battery power-delivering long-lasting run times. Proprietary COAST ZX Optimized Voltage technology is designed to mimic alkaline batteries for seamless device compatibility and performance you can trust, while preventing flickering, overheating, and damage to products. The leak-resistant battery components protect against corrosion during use-matching performance with protection. Connect conveniently via USB-C to recharge quickly with 2.5 hour average charge time for AA and 1.3 hour average for AAA-and forget about special charging cables and cradles. Every ZITHION-X can be recharged many times, resulting in cost-savings compared with single-use disposable batteries while keeping hundreds of batteries out of the landfill.


  • Battery Charging Level Indicator
  • Overcharge/Discharge Protection Circuits
  • Built-In USB-C Port

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.