Zoro Homepage

AAA Zithion-X Rechargeable USB-C Ported Battery 4pk

  • Mfr # 30985

  • Zoro # G716109698


product price: $29.99
/ea

Key Features

Width
0.6 in
Includes
Battery Storage Case USB-C 4 Split Charging Cable with USB-C/USB-A Power Out
Battery Type
Lithium Ion
Voltage
1.5 V
Color
Black/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30985
Zoro #
G716109698
UPC #
015286309853
Country of Origin
China

Dimensions

Width
0.6 in
Depth
0.6 in
Length
1.99 in

Details

Item
Rechargeable Batteries
Includes
Battery Storage Case USB-C 4 Split Charging Cable with USB-C/USB-A Power Out
Battery Type
Lithium Ion
Voltage
1.5 V
Color
Black/Green
Recharge Time
1.3 h
For Use With
Devices that uses alkaline batteries
Rechargeable
Yes
Compatibility
Everyday AAA Alkaline Powered Devices

Description

Pack power with purpose. COAST ZITHION-X rechargeable lithium batteries change the game in responsible, portable power technology. Advanced engineering provides a comprehensive upgrade compared with other sources of battery power-delivering long-lasting run times. Proprietary COAST ZX Optimized Voltage technology is designed to mimic alkaline batteries for seamless device compatibility and performance you can trust, while preventing flickering, overheating, and damage to products. The leak-resistant battery components protect against corrosion during use-matching performance with protection. Connect conveniently via USB-C to recharge quickly with 2.5 hour average charge time for AA and 1.3 hour average for AAA-and forget about special charging cables and cradles. Every ZITHION-X can be recharged many times, resulting in cost-savings compared with single-use disposable batteries while keeping hundreds of batteries out of the landfill.


  • Battery Charging Level Indicator
  • Overcharge/Discharge Protection Circuitsq
  • Built-In USB-C Port

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.