Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breaker Rechargeable Flashlight w/Stainless Steel Body

  • Mfr # 31125

  • Zoro # G816109697


product price: $119.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Includes
Rechargeable Battery; USB-C Charging Cable; Lanyard; Alkaline Cartridge; Sheath
Body Color
Silver
Length
7.01 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31125
Zoro #
G816109697
UPC #
015286311252
Country of Origin
China

Dimensions

Length
7.01 in
Width
1.5 in
Depth
1.1 in

Details

IP Rating
IP67
Includes
Rechargeable Battery; USB-C Charging Cable; Lanyard; Alkaline Cartridge; Sheath
Body Color
Silver
Body Material
Stainless Steel
Battery Chemistry
Lithium Ion
Standards
ANSI/Plato FL 1
Maximum Beam Distance
460 m
Rechargeable
Yes
Item
Flashlight
Voltage
3.7 V
Lamp Type
LED
Battery Burn Time
8 h 15 min - 200 h
Lumens Range
13 - 1200 Lumens
Battery Included
Yes

Description

Elevate your lighting experience with the BREAKER-where precision meets power. Machined from solid stainless steel, this elite rechargeable flashlight embodies unmatched durability and sleek, sophisticated design. Its advanced Precision Optic unleashes COAST's most focused beam ever-projecting a piercing Ultra Range spot beam that cuts through the darkness up nearly 600 meters, alongside a Clear View flood beam for perfect close-range illumination. Effortlessly switch between these beams with the smooth TWIST FOCUS adjustment, tailoring your light to every environment. For ultimate control, choose from five expertly calibrated light modes-MoonGlow, low, medium, high, and Turbo-using the intuitive QUICK CYCLE power switch. With the Rechargeable Plus system, the BREAKER powers through any challenge, running on the high-capacity ZITHION-X ZX1000 rechargeable battery or standard AAA batteries for added flexibility. Keep track of your power with the Charge Level Indicator, and easily recharge via the protected USB-C port or by removing the ZX1000 battery. Rated IPX7 waterproof and built from the finest materials, the BREAKER is a masterpiece of engineering-backed by the COAST lifetime warranty for performance you can trust.


  • Built-In USB-C Port
  • Pro-Tek Charging
  • Rechargeable Dual Power
  • Turbo Mode
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.