Zoro Homepage

FL13R Rechargeable Headlamp

  • Mfr # 30141

  • Zoro # G311903516


product price: $32.19
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Hardhat Clips, USB Cord, Battery
Rechargeable
Rechargeable
Lumens
270 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30141
Zoro #
G311903516
UPC #
015286301413
Country of Origin
China

Dimensions

Length
2.52 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Hardhat Clips, USB Cord, Battery
Rechargeable
Rechargeable
Lumens
270 Lumens
Lamp Type
LED
Lumens Range
270 - 85 Lumens
Battery Burn Time
5h to 10h
Flashlight Beam Type
Utility Beam
Beam Distance
20m
Casing Material
Molded Plastic
IP Rating
IP54

Description

The FL13R brings rechargeable capabilities to a high-performing headlamp at an affordable price point. The compact C.O.B. LED headlamp features high- and low-light outputs, as well as solid and flashing red LED lights for safety/visibility and to prevent night blindness.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.