Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FL19 Dual Color Headlamp

  • Mfr # 21586

  • Zoro # G411903492


product price: $19.79
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Alkaline
Includes
Hardhat Clips, 3 x AAA Alkaline Batteries
Rechargeable
Non Rechargeable
Lumens
415 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21586
Zoro #
G411903492
UPC #
15286215864
Country of Origin
China

Dimensions

Length
1.3 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Alkaline
Includes
Hardhat Clips, 3 x AAA Alkaline Batteries
Rechargeable
Non Rechargeable
Lumens
415 Lumens
Lamp Type
LED
Flashlight Beam Type
Dual Color Wide Angle
Casing Material
Plastic
Battery Burn Time
3h to 21h
Lumens Range
415 - 60 Lumens
Beam Distance
44m
IP Rating
IP54

Description

The FL19 Headlamp combines our Wide Angle Flood Beam optic with a dual color feature that includes a white and red LED beam. As a result, the top button on the headlamp gives you the ability to cycle through light modes quickly. The Wide Angle Flood beam is a white LED light that illuminates large areas with an ultra-wide circular beam. Similarly, the top button on the headlamp enables the user to switch to red. The red LED light helps you preserve night vision. The headlamp comes with a reflective safety strap and an IPX4 weatherproof rating, making it perfect for any rugged environment you may find yourself.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.