Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FL20R Rechargeable Headlamp

  • Mfr # 30798

  • Zoro # G411903515


product price: $34.19
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
USB Charging Cable, Coast Ultra Strap, Battery
Rechargeable
Rechargeable
Lumens
520 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30798
Zoro #
G411903515
UPC #
015286307989
Country of Origin
China

Dimensions

Length
1.32 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
USB Charging Cable, Coast Ultra Strap, Battery
Rechargeable
Rechargeable
Lumens
520 Lumens
Battery Burn Time
3h 15m to 19h
Lamp Type
LED
Casing Material
Molded Plastic
Beam Distance
50m
Flashlight Beam Type
Wide Angle Flood
Lumens Range
520 - 50 Lumens
IP Rating
IP54

Description

Do more with less. The FL20R rechargeable headlamp makes compact hands-free lighting even more useful with dual color LEDs and the COAST Ultra-Strap which enables the headlamp to be worn, hung, or strapped to structures. The white Wide Angle Flood Beam shines in three modes-medium, high, low-and the anti-glare red LEDs prevent night blindness and reduce the headlamp's visibility in the surroundings. With a 25-hour run time on low, this rechargeable headlamp is powered by an integrated COAST ZITHION-Xrechargeablelithium ionbattery. Practical features include an anti-slip, silicone-lined head strap, a hinged beam for directional lighting, and an IP54 dust resistant and storm proof build.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.