FL85R Rechargeable Headlamp w/ Red and Green

  • Mfr # 31161

  • Zoro # G216109709


product price: $58.79
/ea

Key Features

Standards
ANSI/Plato FL 1
Rechargeable
Yes
Lumens Range
105 - 830 Lumens
Beam Distance
640 ft
Battery Burn Time
2.75 h - 18 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31161
Zoro #
G216109709
UPC #
015286311610
Country of Origin
China

Dimensions

Width
2.2 in
Length
2.52 in
Depth
2.5 in

Details

Standards
ANSI/Plato FL 1
Rechargeable
Yes
Lumens Range
105 - 830 Lumens
Beam Distance
640 ft
Battery Burn Time
2.75 h - 18 h
Item
Headlamp
Lamp Type
LED
Includes
Rechargeable Battery USB-C Charging Cable
Body Color
Black/Red
Material
Molded Plastic
Flashlight Battery Type
Lithium Ion
Battery Included
Yes
Voltage
3.7 V
IP Rating
IP54

Description

Wear bold light for burly hands-free work. Use the COAST FL85R rechargeable headlamp-our most powerful headlamp with the battery installed inside the light body-to illuminate darker corners in tougher conditions. This three-mode powerhouse peaks at 1250 lumens with a beam length of 245 meters 804 feet on high, and the PURE BEAM optic with TWIST FOCUS allows for seamless transitions between Ultra View Flood Beam and BULLS-EYE Spot Beam. Select and control the white, red, or green beam with independent power buttons. Equipped with the COAST Ultra-Strap-a silicone-lined, non-slip breathable mesh band with an integrated buckle-this headlamp can be worn, hung, or strapped to structures for lighting convenience. Built with COAST Rechargeable Plus Power technology, the FL85R runs on a COAST ZITHION-X rechargeable battery that can be charged inside or outside the headlamp-boasting a max run time of 13 hours on one charge-and also works with alkaline AAAs. The hardhat compatible design, hinged beam, and reflective strap increase functionality and safety on the job site. Constructed of top-grade materials, the FL85R is storm-proof and dust resistant.


  • Hardhat Compatible
  • Hinged Beam
  • Reflective Strap
  • Turbo Mode
  • Twist Focus
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.