Zoro Homepage

FLX40R Rechargeable Headlamp with Focusing

  • Mfr # 31131

  • Zoro # G116109694


product price: $36.69
/ea

Key Features

Battery Burn Time
2 h 45 min - 10 h
Width
1.4 in
Lumens Range
62 - 800 Lumens
Includes
Rechargeable Battery USB-C Charging Cable
Standards
ANSI/Plato FL 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31131
Zoro #
G116109694
UPC #
015286311313
Country of Origin
China

Dimensions

Width
1.4 in
Length
2.52 in
Depth
1.4 in

Details

Item
Headlamp
Battery Burn Time
2 h 45 min - 10 h
Lumens Range
62 - 800 Lumens
Includes
Rechargeable Battery USB-C Charging Cable
Standards
ANSI/Plato FL 1
Body Color
Black
Material
Molded Plastic
Beam Distance
370 ft
Flashlight Battery Type
Lithium Ion
Rechargeable
Yes
Lamp Type
LED
Voltage
3.7 V
Battery Included
Yes
IP Rating
IP54

Description

Go light on your feet, with light out ahead. The FLX40R headlamp delivers weatherproof, hands-free lighting in a tiny, lightweight format. Select from five output modes-medium, high, low, red, and green-to match your light to the moment. Select the white focusing optic for dynamic transitions between flood beam and spot beam. Use the red beam for anti-glare light that prevents night blindness and the green beam for navigation-like tracking and hunting-when you need to avoid detection. Ensure you have power when you want it by relying on the power lockout system to prevent accidental battery drainage when packed away. The embedded battery recharges easily-simply plug in and power up. The COAST Ultra-Strap-a silicone-lined, non-slip breathable mesh band-provides long-lasting comfort. Constructed of top-grade materials, the FLX40R is IP54 water-resistant and dust-resistant and backed by a lifetime warranty.


  • Built-In USB-C Port
  • Pure Beam Focusing Optic
  • Turbo Mode
  • Twist Focus
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.