
G26 Bulls-Eye Spot Beam Flashlight
Mfr # 19680
Zoro # G611903513
product price: $21.39
/eaKey Features
Length
6.42 in
Body Color
Black
Lumens
415 Lumens
Flashlight Battery Type
Alkaline
Rechargeable
Non Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19680
Zoro #
G611903513
UPC #
015286196804
Country of Origin
China
Dimensions
Length
6.42 in
Details
Item
Flashlight
Body Color
Black
Lumens
415 Lumens
Flashlight Battery Type
Alkaline
Rechargeable
Non Rechargeable
Includes
2 x AA Batteries
Material
Aluminum
Flashlight Beam Type
Bulls-Eye Spot Beam
IP Rating
IP54
Lumens Range
415 - 155 Lumens
Battery Burn Time
5h 30m to 20h 30m
Beam Distance
136m
Lamp Type
LED
Description
Meeteverydaylighting needs. The G26 flashlight is perfect for the truck, kitchen drawer, or nightstand-shining 415 lumens with a beam length of 134 meters 439 feet on high, ideal for those unexpected situations when all you need is a good light. The BULLS-EYE Spot Beam shines bright with a piercing center and surrounding halo of softer light for an expanded viewing area. The G26 runs 15 hours on a single set of batteries, has two light modes-high and low-and has a black finish with diamond-pattern texturing for better grip. Just over 6 inches long but built from top-grade aluminum, thisgeneral-purposeflashlight is IP54 stormproof and dust resistant so that you are ready to go whenever life comes calling.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.