Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G32 Focusing Flashlight with Clip

  • Mfr # 20484

  • Zoro # G911903503


product price: $26.39
/ea

Key Features

Length
6.53 in
Body Color
Black
Lumens
465 Lumens
Flashlight Battery Type
Alkaline
Rechargeable
Non Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20484
Zoro #
G911903503
UPC #
15286204844
Country of Origin
China

Dimensions

Length
6.53 in

Details

Item
Flashlight
Body Color
Black
Lumens
465 Lumens
Flashlight Battery Type
Alkaline
Rechargeable
Non Rechargeable
Includes
2 x AA Batteries, Pocket clip
Battery Burn Time
4h 30m to 17h
Beam Distance
134m
Lamp Type
LED
Lumens Range
465 - 155 Lumens
IP Rating
IP54
Material
Aluminum
Flashlight Beam Type
Pure Beam Focusing

Description

Keep it simple and bright. The G32flashlightpacks dynamic, focusing light into a carry-friendly format-coming in at just over 6 inches long with a steel pocket clip for simplicity. An easy flashlight for anyone in the family tohold, this overachieving workhorse features COAST-patentedPURE BEAMoptical technology withTWIST FOCUSfor seamless transitions between Ultra View Flood Beam andBULLS-EYESpot Beam. Maxing out at 4655 lumens, this two-mode everyday flashlight shines a 134-meter460-footbeam on high andruns17hours on a single set of batteries. Constructed of top-grade aluminum, the G32 flashlight isIP54storm proof and dust resistant-perfect for life, wherever it takes you.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.