Zoro Homepage

G55 Focusing Flashlight

  • Mfr # G55

  • Zoro # G7973087


product price: $35.55
/ea
Sold in multiples of 6 for $213.30

Key Features

Color
Black
Weight
0.3
Material
Aluminum
Length
4.53
Width
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G55
Zoro #
G7973087
UPC #
15286300430
Country of Origin
China

Dimensions

Length
4.53
Width
1.1

Details

Color
Black
Weight
0.3
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.