Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GX10 Waterproof Flashlight

  • Mfr # 31054

  • Zoro # G016109701


product price: $23.39
/ea

Key Features

Width
1.4 in
Length
5.21 in
Body Color
Black
Material
Molded Plastic
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31054
Zoro #
G016109701
UPC #
15286310545
Country of Origin
China

Dimensions

Width
1.4 in
Length
5.21 in
Depth
1.4 in

Details

Body Color
Black
Material
Molded Plastic
Item
Flashlight
IP Rating
IP67
Lumens Range
73 - 550 Lumens
Battery Burn Time
5 h - 10 h
Standards
ANSI/Plato FL 1
Lamp Type
LED
Beam Distance
475 ft
Flashlight Battery Type
Alkaline
Rechargeable
No
Includes
3 x Alkaline Batteries
Voltage
1.5 V
Battery Included
Yes

Description

Go small, go bright, go waterproof. The compact GX10 is built water-tight with an ultra-strong, lightweight polymer handle over-molded with grippy rubber. At just 5.25 inches long, this pocket-friendly light shines in four modes-medium, high, Turbo, and low-with a max output of 550 lumens. Use the COAST-patented PURE BEAM optic and TWIST FOCUS system to transition seamlessly between the edge-to-edge clarity of the Ultra View Flood Beam and the long-range precision of the BULLS-EYE Spot Beam. No storm, splash, or submersion down to 1 meter 3 feet will stop you. The grip-textured handle features a lanyard loop, which doubles as an anti-roll tail cap so you can set the flashlight down and not worry about it getting away on uneven surfaces. Engineered with COAST Dual Power technology, the flashlight runs on three AAA alkaline batteries included but can also operate using a COAST ZITHION-X ZX557 rechargeable battery purchased separately. The GX10 is constructed of top-grade materials to meet IP67 waterproof and dust-resistant standards and is backed by a lifetime warranty.


  • Alkaline Dual Power
  • Pure Beam Focusing Optic
  • Crush Proof
  • Turbo Mode
  • Drop Proof
  • Twist Focus
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.