Zoro Homepage

GX20 Waterproof Focusing Flashlight

  • Mfr # 30909

  • Zoro # G211903517


product price: $25.29
/ea

Key Features

Length
5.71 in
Body Color
Black
Lumens
1200 Lumens
Flashlight Battery Type
Alkaline
Rechargeable
Non Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30909
Zoro #
G211903517
UPC #
15286309099
Country of Origin
China

Dimensions

Length
5.71 in

Details

Item
Flashlight
Body Color
Black
Lumens
1200 Lumens
Flashlight Battery Type
Alkaline
Rechargeable
Non Rechargeable
Includes
4 x AAA Alkaline Batteries
Battery Burn Time
1h 45m to 18h
Lamp Type
LED
Flashlight Beam Type
Pure Beam Focusing
Lumens Range
540 - 80 Lumens
IP Rating
IP67
Material
Plastic
Beam Distance
172m

Description

Shine bright through the elements. Built waterproof with an ultra-strong, lightweight polymer handle, the GX20 flashlight goes big on brightness and never backs down. This go-anywhere light offers four modes-medium, high, Turbo, and low-with a max output of 1200 lumens. Use the COAST-patented PURE BEAMoptic and TWIST focus system to transition seamlessly between the edge-to-edge clarity of the Ultra View Flood Beam and the long-range precision of the BULLS-EYE Spot Beam. No storm, splash, or even submersion down to 1 meter 3 feet will stop you. The grip-textured handle features a lanyard loop, which doubles as an anti-roll tail cap so that you can set the flashlight down and not worry about it getting away on uneven surfaces. The GX20 is constructed oftop-gradematerials to meet IP67 waterproof and dust-resistant standards.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.