Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helmet/Hardhat Mount Kit

  • Mfr # 20717

  • Zoro # G7894802


product price: $6.85
/ea
Sold in multiples of 6 for $41.10

Key Features

Material
Plastic
Color
Black
Length
2.36
Weight
0.09
Width
1.77
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20717
Zoro #
G7894802
UPC #
015286207173
Country of Origin
China

Dimensions

Length
2.36
Width
1.77
Height
1.97

Details

Material
Plastic
Color
Black
Weight
0.09

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.