Zoro Homepage

HL7 Focusing Headlamp with Dimmer Control

  • Mfr # 19284

  • Zoro # G211903500


product price: $30.89
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Alkaline
Includes
Hardhat Clips, 3 x AAA Alkaline Batteries
Rechargeable
Non Rechargeable
Lumens
500 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19284
Zoro #
G211903500
UPC #
15286192844
Country of Origin
China

Dimensions

Length
2.99 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Alkaline
Includes
Hardhat Clips, 3 x AAA Alkaline Batteries
Rechargeable
Non Rechargeable
Lumens
500 Lumens
Casing Material
Plastic
Beam Distance
125m
Flashlight Beam Type
Pure Beam Focusing
Lamp Type
LED
Lumens Range
500 - 13 Lumens
Battery Burn Time
2h 15m to 85h
IP Rating
IP54

Description

Love our Pure Beam Focusing System? The HL7 Headlamp gives you the ability to shine an ultra wide flood beam and then quickly twist the bezel to a long reaching spot beam with transition halo so that you can be ready for anything. With our Variable Light Control Technology onboard you can adjust the light output with the control lever to any point between the lowest low and the highest high so you can have highly personalized output and runtimes.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.