Zoro Homepage

HP2R Rechargeable Pen Light Red

  • Mfr # 31107

  • Zoro # G416109691


product price: $39.99
/ea

Key Features

Battery Chemistry
Lithium Ion
Includes
Rechargable Battery; USB-C Charging Cable; 3 x Bite Caps
Length
4.72 in
Body Material
Aluminum
Width
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31107
Zoro #
G416109691
UPC #
015286311078
Country of Origin
Cambodia

Dimensions

Length
4.72 in
Width
0.60 in
Depth
0.80 in

Details

Battery Chemistry
Lithium Ion
Includes
Rechargable Battery; USB-C Charging Cable; 3 x Bite Caps
Body Material
Aluminum
Item
Flashlight
Body Color
Red
IP Rating
IP54
Maximum Beam Distance
219 ft
Standards
ANSI/Plato FL 1
Rechargeable
Yes
Lumens Range
52 - 280 Lumens
Lamp Type
LED
Battery Burn Time
1 h 15 min - 4 h
Battery Included
Yes
Voltage
3.7 V

Description

Line your pockets with portable light. Undersized but overperforming, the HP2R rechargeable pen light shines in three modes-medium, high, and low-with peak brightness of 280 lumens. Take it anywhere as your EDC and use the TWIST FOCUS optic to transition seamlessly between flood beam and spot beam based on your lighting need in the moment. A stainless-steel two-way pocket clip secures the light when not in use and doubles as a hands-free mount for the bill of hat. For those moments when you just want to hold the light in your mouth, we designed a durable rubber bite cap that fits onto the end of the flashlight-for better grip and to protect your teeth. This Rechargeable Plus flashlight can run on its included ZITHION-X rechargeable battery or on one AAA alkaline battery purchased separately. Constructed of top-grade materials, the HP2R is IP54 water-resistant and dust-resistant and backed by the COAST lifetime warranty.


  • Twist Focus
  • Pro-Tek Charging
  • Universal Focusing Optic
  • Rechargeable Dual Power
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.