Zoro Homepage

KL30R Rechargeable Inspection Light w/UV

  • Mfr # 31126

  • Zoro # G916109696


product price: $24.15
/ea

Key Features

Battery Type
Lithium Ion
Overall Depth
0.70 in
Beam Distance
282 ft
Includes
Built-In Rechargeable Battery; USB-C Charging Cable
Battery Burn Time
1 h 30 min - 16 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31126
Zoro #
G916109696
UPC #
15286311269
Country of Origin
China

Dimensions

Length
3.24 in
Overall Depth
0.70 in
Width
0.70 in

Details

Battery Type
Lithium Ion
Beam Distance
282 ft
Includes
Built-In Rechargeable Battery; USB-C Charging Cable
Battery Burn Time
1 h 30 min - 16 h
Rechargeable
Yes
Standards
ANSI/Plato FL 1
Voltage
3.7 V
Body Material
Molded Plastic
Body Color
Black
Lamp Type
LED
Item
Inpection Light
Lumens Range
16 - 500 Lumens
Battery Included / Bare Tool
Yes
IP Rating
IP54

Description

The KL30R is the next generation every day carry rechargeable flashlight. Designed to be the ultimate multi-tool of lights, it combines the functions of a flashlight, headlamp, area light, and UV detection light into one versatile and pocket-sized device. The integrated ZITHION battery charges via USB-C, providing up to 16 hours of continuous run time on low. Equipped with a powerful MINI flood beam in four distinct light modes-medium, high, low, and Turbo. With a peak brightness of 500 lumens and a beam length of 128 meters 420 feet, this flashlight ensures you have the right light for any situation. The KL30R also features a versatile area light with both high and low High CRI white light modes that deliver true color rendering, perfect for close-up work, and a UV mode ideal for tasks ranging from leak detection to currency validation. Designed with practicality in mind, the KL30R includes a two-way pocket clip engineered to also clip to the bill of a hat for hands free use, and a loop for attaching to a lanyard or keyring. Its robust build meets IP54 specifications for water and dust resistance, ensuring reliable performance and is backed by the COAST lifetime warranty.


  • UV Light
  • Battery Charges Inside Light
  • Battery Charging Level Indicator
  • Built-In USB-C Port
  • Turbo Mode
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.