Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KL35R Rechargeable Inspection Light w/ Red Light

  • Mfr # 31170

  • Zoro # G716109704


product price: $19.78
/ea

Key Features

Lumens Range
16 - 500 Lumens
Body Material
Molded Plastic
Battery Type
Lithium Ion
Rechargeable
Yes
Standards
ANSI/Plato FL 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31170
Zoro #
G716109704
UPC #
015286311702
Country of Origin
China

Dimensions

Width
0.70 in
Overall Depth
0.70 in
Length
3.26 in

Details

Lumens Range
16 - 500 Lumens
Item
Inpection Light
Body Material
Molded Plastic
Battery Type
Lithium Ion
Rechargeable
Yes
Standards
ANSI/Plato FL 1
Body Color
Black
Voltage
3.7 V
Beam Distance
282 ft
Includes
Built-In Rechargeable Battery; USB-C Charging Cable
Battery Burn Time
1 h 30 min - 16 h
Lamp Type
LED
Battery Included / Bare Tool
Yes
IP Rating
IP54

Description

The KL35R is a cutting-edge everyday carry rechargeable flashlight designed to be your all-in-one lighting solution. Combining the versatility of a flashlight, headlamp, area light, and safety signal, this compact yet powerful device is tailored for everyday life and modern adventurers. The integrated ZITHION battery charges via USB-C, providing up to 16 hours of continuous run time on low. Equipped with a powerful MINI flood beam in four distinct light modes-medium, highm, low, and Turbo-this flashlight ensures you have the right light for any situation with a peak brightness of 600 lumens and a beam length of 128 meters 420 feet. The KL35R also features a versatile area light with both high and low High CRI white light modes that deliver true color rendering, perfect for close-up work, along with solid and flashing red light modes for use as a safety signal or for night vision preservation. Designed with practicality in mind, the KL35R includes a two-way pocket clip engineered to also clip to the bill of a hat for hands free use and a loop for attaching to a lanyard or keyring. Its robust build meets IP54 specifications for water and dust resistance, ensuring reliable performance and is backed by the COAST lifetime warranty.


  • Battery Charging Level Indicator
  • Battery Charging Level Indicator
  • Built-In USB-C Port
  • Turbo Mode
  • Two-Way Clip
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.