Zoro Homepage

LHS500R Rechargeable Headlamp with Lighted Strap

  • Mfr # 31036

  • Zoro # G711903512


product price: $66.59
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
USB-C Charging Cable, Battery
Rechargeable
Rechargeable
Lumens
515 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31036
Zoro #
G711903512
UPC #
15286310361
Country of Origin
China

Dimensions

Length
1.65 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
USB-C Charging Cable, Battery
Rechargeable
Rechargeable
Lumens
515 Lumens
Casing Material
Plastic
Battery Burn Time
2h 30m to 20h
Lumens Range
515 - 40 Lumens
Lamp Type
LED
Flashlight Beam Type
Fixed Focus Beam
Beam Distance
109m
IP Rating
IP67

Description

Increase safety and shine smarter. Designed to combine the power of light as a worksite safeguard and performance assist, the rechargeable LHS500R headlamp shines forward in four modes-white spot, white flood, red, and green-while also illuminating 360 degrees around your hardhat in white, red, or red flashing. The forward-facing Dual Optic system and circumference lighting are controlled by individual switches. In between them, a third switch for COAST Memory Mode allows you to select and set your go-to configuration for one-click lighting convenience. The white light shines 500 lumens and runs for 18 hours on one charge. For confidence through long shifts, the adjustable, anti-slip silicone head strap holds securely against the outside of hardhats. Recharge the integrated COAST ZITHION battery by plugging into the USB-C charging port. Constructed of top-grade materials and fit for the toughest work, the LHS500R is rated IP67 dust-resistant and waterproof.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.