
PM100R Rechargeable Dual Beam Light w/magnet
Mfr # 30687
Zoro # G916109702
product price: $50.15
/eaKey Features
Flashlight Body Material
Molded Plastic
Width
2.0 in
Rechargeable
Yes
Voltage
3.7 V
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30687
Zoro #
G916109702
UPC #
015286306876
Country of Origin
China
Dimensions
Width
2.0 in
Depth
0.9 in
Length
6.30 in
Details
Flashlight Body Material
Molded Plastic
Rechargeable
Yes
Voltage
3.7 V
Lamp Type
LED
Battery Included / Bare Tool
Yes
Color
Black
IP Rating
IP57
Item
Area Light
Battery Burn Time
6 h 30 min - 40 h
Battery Type
Lithium Ion
Beam Distance
108 ft
Includes
Rechargeable Battery USB-C Charging Cable
Standards
ANSI/Plato FL 1
Lumens Range
71 - 650 Lumens
Description
Take versatile task lighting to every job. The sleek PM100R rechargeable work light packs easy and can just about do it all-with multiple lighting and positioning features. The main beam provides fixed flood and spot beam options, and the independently controlled C.O.B. side area light provides three output modes: high, medium, and low. A fold-out hook with 180-degree rotation allows the light to be hung for hands-free lighting and also doubles as a stand with a magnetic base. This Dual Power work light runs on a built-in COAST ZITHION rechargeable lithium-ion battery or via a USB-C connection for continuous power-and its battery life indicator enables real-time charge monitoring. With a 31-hour max run time plus a ruler etched into the handle, this worksite dynamo simplifies long days of hard work. The PM100R is rated IP57 dust resistant and waterproof.
- Hanging Loop
- Battery Charges Inside Light
- Battery Charging Level Indicator
- Battery Life Indicator
- Bulls-Eye Spot Beam Optic
- C.O.B. Optic
- Magnetic Base
- Rechargeable Battery
- Storm Proof
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.