Zoro Homepage

PM50R Flashlight with Laser

  • Mfr # 31127

  • Zoro # G111903518


product price: $35.19
/ea

Key Features

Length
6.25 in
Body Color
Black
Lumens
255 Lumens
Flashlight Battery Type
Lithium Ion
Rechargeable
Rechargeable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31127
Zoro #
G111903518
UPC #
015286311276
Country of Origin
China

Dimensions

Length
6.25 in

Details

Item
Flashlight
Body Color
Black
Lumens
255 Lumens
Flashlight Battery Type
Lithium Ion
Rechargeable
Rechargeable
Includes
USB-C Charging Cable, Battery
IP Rating
IP54
Lumens Range
255 - 60 Lumens
Beam Distance
40m
Battery Burn Time
3h to 5h
Lamp Type
LED
Flashlight Beam Type
Dual Beam
Material
Plastic

Description

Keep task lighting ready, right in your pocket. Easy to carry, the low-profile PM50R rechargeable work light is designed with multiple lighting and positioning options for everyday, multipurpose use. The main BULLS-EYE Spot Beam offers longer-distance illumination, while the two-mode C.O.B. side area light floods the scene for up-close work. For hands-free directional lighting, the pocket clip joins the magnetic tail cap as a duo of convenient positioning features. Monitor the battery charge indicator for real-time power status. And with a 9-hour max run time plus a ruler etched into the handle, this job site workhorse is ready for full days of use. The PM50R is rated IP54 dust resistant and waterproof.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.