
PolySteel 200 Focusing Flashlight
Mfr # PolySteel 200
Zoro # G7973053
product price: $18.89
/eaSold in multiples of 6 for $113.34
Key Features
Weight
0.325
Length
5
Material
Polymer steel
Color
Black
Width
1.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PolySteel 200
Zoro #
G7973053
UPC #
15286207630
Country of Origin
China
Dimensions
Length
5
Width
1.5
Details
Weight
0.325
Material
Polymer steel
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.