Zoro Homepage

RL10 Dual Color Headlamp with Dimmer Control

  • Mfr # 30898

  • Zoro # G411903508


product price: $23.89
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Alkaline
Includes
Non-slip comfort strap, 3 x AAA Alkaline Batteries
Rechargeable
Non Rechargeable
Lumens
560 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30898
Zoro #
G411903508
UPC #
015286308986
Country of Origin
China

Dimensions

Length
2.09 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Alkaline
Includes
Non-slip comfort strap, 3 x AAA Alkaline Batteries
Rechargeable
Non Rechargeable
Lumens
560 Lumens
Lumens Range
560 - 55 Lumens
Casing Material
Molded Plastic
Flashlight Beam Type
Variable Light Control
Beam Distance
31m
Lamp Type
LED
Battery Burn Time
2h to 14h
IP Rating
IP54

Description

Adjust light intensity to your circumstance. Featuring COAST Variable Light Control technology, the RL10 headlamp puts responsive lumens-control at your fingertips. A dial on top of the light body allows you to gradually increase or decrease light output, peaking at 560 lumens from the white chip on board C.O.B. LED array. To prevent ''night-blinding,'' an anti-glare red LED option makes it easy to read in the dark or navigate with less reflection. The battery housing located at the back of the non-slip head strap is powered by three AAA alkaline batteries included. A rear-facing safety signal on the back of the battery housing shines in solid red or flashing red with its own on/off switch so that co-workers, passersby, or others can spot you easily in the dark. Constructed of top-grade materials, the RL10 is IP54 water-resistant and dust-resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.