Zoro Homepage

RL20R Tri Color Rechargeable Headlamp with Dimmer Control

  • Mfr # 30899

  • Zoro # G211903494


product price: $47.19
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Embedded Lithium Ion
Includes
One Meter USB-C Charging Cable, Coast non-slip ultra strap, Battery
Rechargeable
Rechargeable
Lumens
1000 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30899
Zoro #
G211903494
UPC #
15286308993
Country of Origin
China

Dimensions

Length
2.4 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Embedded Lithium Ion
Includes
One Meter USB-C Charging Cable, Coast non-slip ultra strap, Battery
Rechargeable
Rechargeable
Lumens
1000 Lumens
Lamp Type
LED
Beam Distance
187m
Flashlight Beam Type
Flood & Bulls-Eye Spot Beam
Lumens Range
1000 - 40 Lumens
Battery Burn Time
2h to 17h
Casing Material
Molded Plastic
IP Rating
IP54

Description

Dial your light to get itjust right. The RL20R rechargeable headlamp features Variable Light Control technology that allows you to brighten or dim the light to match the situation perfectly. Two independently controlled beams-an Ultra View Flood Beam and BULLS-EYESpot Beam-combine to shine 1000 lumens when the dial is all the way up. Intuitive, independent controls on top of the light body add red and green LED options to your lighting possibilities. At the back of the head strap, the integrated COAST ZITHIONrechargeable battery pack features a rear-facing safety signal that shines in solid red or flashing red with its own on/off switch. Monitor the battery life indicator to know when you to need to plug in and recharge via USB-C.Constructed of top-gradematerials, theRL20R is IP54 water-resistant and dust-resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.