RL20RB Tri Color Rechargeable Headlamp with Dimmer Control and Booster Battery

  • Mfr # 30900

  • Zoro # G311903509


product price:  $67.29
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Embedded Lithium Ion
Includes
1 x ZX20B Power Pack (Extra Boost Battery), One Meter USB-C Charging Cable, Coast non-slip ultra strap
Rechargeable
Rechargeable
Lumens
1000 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30900
Zoro #
G311903509
UPC #
15286309006
Country of Origin
China

Dimensions

Length
2.4 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Embedded Lithium Ion
Includes
1 x ZX20B Power Pack (Extra Boost Battery), One Meter USB-C Charging Cable, Coast non-slip ultra strap
Rechargeable
Rechargeable
Lumens
1000 Lumens
Casing Material
Aluminum
Flashlight Beam Type
Flood & Bulls-Eye Spot Beam
Lamp Type
LED
Beam Distance
187m
Battery Burn Time
4h to 34h
Lumens Range
1000 - 40 Lumens
IP Rating
IP54

Description

Dial in your light and stay ready with booster power. The RL20RB rechargeable headlamp features Variable Light Control technology that allows you to brighten or dim the light to match the situation perfectly. Two independently controlled beams-an Ultra View Flood Beam and BULLS-EYE Spot Beam-combine to shine 1000 lumens when the dial is all the way up. Intuitive, independent controls on top of the light body add red and green LED options to your lighting possibilities. At the back of the head strap, the integrated COAST ZITHION rechargeable battery pack features a rear-facing safety signal that shines in solid red or flashing red with its own on/off switch. On this model, the headlamp's Rechargeable Plus power system comes with a booster battery pack that snaps into position on top of the integrated battery-allowing twice the run time up to33hours for long shifts or convenience in off-grid locations. For added convenience, the booster battery also has its own white LED to make it a light-duty grab-and-go flashlight. The COAST Ultra-Strap-a silicone-lined, non-slip breathable mesh band ensures a snug, comfortable fit forlong periods. Monitor the battery life indicator to know when youneedto plug in and recharge via USB-C. Constructed of top-grade materials, the RL20RB is IP54 water-resistant and dust-resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.