TXM50R Rechargeable Headlamp w/clip and magnet

  • Mfr # 31188

  • Zoro # G416109707


product price: $61.19
/ea

Key Features

Lamp Type
LED
Material
Aluminum
Includes
Rechargeable Battery USB-C Charging Cable Adhesive Helmet Mounting System Pocket Clip
Beam Distance
403 ft
Battery Burn Time
6 h - 190 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31188
Zoro #
G416109707
UPC #
015286311887
Country of Origin
China

Dimensions

Width
1.4 in
Length
4.61 in
Depth
1.0 in

Details

Lamp Type
LED
Material
Aluminum
Includes
Rechargeable Battery USB-C Charging Cable Adhesive Helmet Mounting System Pocket Clip
Beam Distance
403 ft
Battery Burn Time
6 h - 190 h
Item
Headlamp
Lumens Range
6 - 1250 Lumens
Standards
ANSI/Plato FL 1
Rechargeable
Yes
Body Color
Black
Flashlight Battery Type
Lithium Ion
IP Rating
IP54
Battery Included
Yes
Voltage
3.7 V

Description

Triple up on lighting functionality. Designed to maximize versatility, the rechargeable, hardhat-compatible TXM50R not only wears comfortably all shift as a headlamp but also transforms to become a pistol-grip handheld flashlight or a magnetic work light. When youre wearing the headlamp, roll the angle-head light body up or down to aim the beam right where you want it. Or, when you need further control, pop the light out of the mount to shine it by hand. Use the steel clip to attach the light to a belt, strap, or pocket as you work. The built-in magnet on the tail cap provides yet another hands-free mounting option-often ideal for task lighting. In all configurations, rely on COAST PURE BEAM optical technology with TWIST FOCUS for seamless transitions between Ultra View Flood Beam and BULLS-EYE Spot Beam. Select from four light modes-medium, high, low, and Turbo-with peak brightness at 1250 lumens. The silicone-lined COAST Ultra-Strap is made of breathable mesh for long-lasting, non-slip comfort, featuring a quick-release buckle for easy on/off and attachment to other supports. Powered by COAST Rechargeable Plus technology, this do-it-all headlamp uses a COAST ZITHION-X ZX850 rechargeable battery included that can be recharged either inside or outside of the light via USB-C. For added convenience, the headlamp also works with two CR123 batteries purchased separately. Constructed of top-grade materials, the TXM50R is rated IP54 water-resistant and dust-resistant and backed by the COAST lifetime warranty.


  • Built-In USB-C Port
  • Hardhat Compatible
  • Magnetic Base
  • Pure Beam Focusing Optic
  • Tubro Mode
  • Twist Focus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.