Zoro Homepage

USB-A / C to USB-C 4 Prong Charging Cable

  • Mfr # 31040

  • Zoro # G716083875


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Overall Length
6.0 in
Color
Black
Width
0.5. in
Depth
0.25 in
For Use With
Zithion ZX AA and AAA Rechargable Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31040
Zoro #
G716083875
UPC #
15286310408
Country of Origin
China

Dimensions

Overall Length
6.0 in
Width
0.5. in
Depth
0.25 in

Details

Item
Battery Charging Cable
Color
Black
For Use With
Zithion ZX AA and AAA Rechargable Batteries

Description

USB-C 4 Split Charging Cable with USB-C/USB-A Power Out
  • USB-A/C to 4 Prong USB-C
  • Charge 4 Zithion ZX At One Time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.