Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WPH30R Waterproof Dual Color Rechargeable Headlamp

  • Mfr # 30741

  • Zoro # G011903502


product price: $66.15
/ea

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Coast Non-Slip Ultra Strap, One Meter USB-C Split Charging Cable, Battery
Rechargeable
Rechargeable
Lumens
1000 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30741
Zoro #
G011903502
UPC #
015286307415
Country of Origin
China

Dimensions

Length
3.74 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Coast Non-Slip Ultra Strap, One Meter USB-C Split Charging Cable, Battery
Rechargeable
Rechargeable
Lumens
1000 Lumens
Casing Material
Aluminum
Flashlight Beam Type
Utility Beam
Lumens Range
1000 - 54 Lumens
Beam Distance
152m
Lamp Type
LED
Battery Burn Time
3h to 23h
IP Rating
IP68

Description

Outmatch the dark with versatile lighting power. As the mid-size do-it-all model in our waterproof headlamp collection, the WPH30R is equally high-performance and multipurpose. Sealed tight to withstand full submersion, this IP68-built headlamp shines in five output modes spanningtwobeam colors: whiteandred. Adding further versatility, the light body rolls in its bracket for directional control but can also detach to become a handheld light, providing illumination that peaks at 1000 lumens with a max beam distance of 152meters 498feet.Equipped withthe COAST Ultra-Strap-a silicone-lined, non-slip breathable meshband with an integrated buckle-the WPH30Rcan be worn, hung, or strappedto structuresfor lighting convenience.Featuring the COASTDual Powersystem, this all-conditions headlamprunsfor up to23hours on a single charge ofitsCOAST ZITHION-Xrechargeablelithium-ionbatteryor can operate on a CR123 disposable lithium battery.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.