Zoro Homepage

WPH34R Waterproof Tri Color Rechargeable Headlamp

  • Mfr # 30742

  • Zoro # G711903499


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Coast Non-Slip Ultra Strap, One Meter USB-C Split Charging Cable, Battery
Rechargeable
Rechargeable
Lumens
2000 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30742
Zoro #
G711903499
UPC #
15286307422
Country of Origin
China

Dimensions

Length
4.09 in

Details

Item
Headlamp
Body Color
Black
Flashlight Battery Type
Lithium Ion
Includes
Coast Non-Slip Ultra Strap, One Meter USB-C Split Charging Cable, Battery
Rechargeable
Rechargeable
Lumens
2000 Lumens
Flashlight Beam Type
Tri-Color Beam
Casing Material
Aluminum
Lumens Range
2000 - 55 Lumens
Beam Distance
180m
Battery Burn Time
2h 45m to 36h
Lamp Type
LED
IP Rating
IP68

Description

Overpower the night, outsmart the elements. Built for boldness, the WPH34R headlamp is the peak performer in our waterproof collection. Engineered IP68 tough to withstand everything from spring rain to full submersion, this beast of a headlamp delivers up to 2000 lumens and a max beam distance of 180 meters 590 feet. Versatile as it is strong, the WPH34R shines in five output modes spanning three beam colors-white, red, and green-and features a light body that rolls in its bracket for directional control but can also detach to become a handheld light. Equipped with the COAST Ultra-Strap-a silicone-lined, non-slip breathable mesh band with an integrated buckle-the WPH34R can be worn, hung, or strapped to structures for lighting convenience. Featuring the COAST Dual Power system, this all-conditions headlamp runs for up to 36 hours on a single charge of its COAST ZITHION-Xrechargeablelithium-ionbattery or can operate onthree alkaline AAAs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.