Zoro Homepage

XP14R Rechargeable Flashlight

  • Mfr # 31049

  • Zoro # G016109695


product price: $74.99
/ea

Key Features

Body Material
Aluminum
Length
9.06 in
Battery Chemistry
Lithium Ion
Standards
ANSI/Plato FL 1
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31049
Zoro #
G016109695
UPC #
015286310491
Country of Origin
China

Dimensions

Length
9.06 in
Width
1.8 in
Depth
1.8 in

Details

Body Material
Aluminum
Battery Chemistry
Lithium Ion
Standards
ANSI/Plato FL 1
Body Color
Black
Item
Flashlight
Maximum Beam Distance
820 ft
Includes
Rechargeable Battery; USB-C Charging Cable
Rechargeable
Yes
IP Rating
IP54
Battery Burn Time
4 h - 100 h
Lamp Type
LED
Battery Included
Yes
Lumens Range
16 - 4500 Lumens
Voltage
7.4 V

Description

Shine your way through anything. High-powered and highly portable, the rechargeable XP14R packs the versatile performance of COAST PURE BEAM technology into an all-aluminum frame sized just right for the truck door, the work bench, or a backpack. Transition seamlessly between Ultra View Flood Beam and BULLS-EYE Spot Beam with the one-handed control of SLIDE FOCUS, responsive to the slightest adjustments. Set the beam how you like it using the BEAM LOCK feature-simply twist the bezel until it stops and your beam will hold in place. With five modes-medium, high, low, Turbo, and MoonGlow-this flashlight is ready to tackle any challenge. On Turbo, the XP14R peaks at 4,500 lumens with a beam distance of 1377 feet, and on MoonGlow economy mode it can run continuously for 100 hours. Recharge the included ZITHION-X batteries inside or outside of the light via USB-C and monitor power status with the color-coded battery life indicator that illuminates inside the power switch. A USB-A power-out port creates a convenient power bank for other devices. The anti-roll tail cap doubles as lanyard loop so that youre always confident your flashlight will stay where you want it. Constructed of top-grade materials and fit for the toughest work, the XP14R is rated IP54 dust-resistant and water-resistant and backed by the COAST lifetime warranty.


  • Battery Charges Inside Light
  • Battery Charging Level Indicator
  • Beam Lock
  • Built-In USB-C Port
  • External Device Charging
  • Pro-Tek Charging
  • Pure Beam Focusing Optic
  • Rechargeable Dual Power
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.