Zoro Homepage

XP40R Rechargeable Flashlight w/Real-Time Display

  • Mfr # 31051

  • Zoro # G316109692


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Length
10.63 in
Width
2.2 in
Includes
Rechargeable Battery; USB-C Charging Cable
Body Material
Aluminum
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31051
Zoro #
G316109692
UPC #
015286310514
Country of Origin
China

Dimensions

Length
10.63 in
Width
2.2 in
Depth
2.2 in

Details

Includes
Rechargeable Battery; USB-C Charging Cable
Body Material
Aluminum
Body Color
Black
Standards
ANSI/Plato FL 1
Battery Chemistry
Lithium Ion
Maximum Beam Distance
475 ft
Item
Flashlight
IP Rating
IP54
Rechargeable
Yes
Voltage
7.4 V
Battery Burn Time
3 h - 36 h
Battery Included
Yes
Lumens Range
56 - 8000 Lumens
Lamp Type
LED

Description

Overcome darkness with overwhelming light. As the highest-output flashlight in the COAST collection, the rechargeable XP40R shines up to 8000 lumens from its 9.75-inch frame. The Ultra View Flood beam focuses with one hand-simply push or pull the bezel to change the beam shape, with a max length of 754 feet. Select from five modes-medium, high, low, Turbo, and MoonGlow-to shine as bright as the moment demands. During use, the POWERiQ Real-Time Display screen in front of the power switch displays what mode the flashlight is operating in and how much run time remains in the battery. Featuring a Pro-Tek charging port, this powerhouse recharges with the ZX840 ZITHION rechargeable battery inside the light. Plug straight into the USB-C port in the handle and monitor power status with the charging indicator. The USB-C port also provides power-out to recharge other devices in a pinch. Constructed of top-grade materials and fit for the toughest work, the XP40R is rated IP54 dust-resistant and water-resistant and backed by the COAST lifetime warranty.


  • Battery Charges Inside Light
  • Battery Charging Level Indicator
  • Built-In USB-C Port
  • Pro-Tek Charging
  • Slide Focus
  • Turbo Mode
  • Dust and Water Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.