Zoro Homepage

XT20R Rechargeable Inspection Light

  • Mfr # 31122

  • Zoro # G616109705


product price: $49.99
/ea

Key Features

Overall Depth
0.80 in
Width
0.80 in
Beam Distance
380 ft
Lumens Range
12 - 520 Lumens
Includes
Rechargable Battery; USB-C Charging Cable; 4 x Bite Caps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31122
Zoro #
G616109705
UPC #
015286311221
Country of Origin
China

Dimensions

Length
4.53 in
Overall Depth
0.80 in
Width
0.80 in

Details

Beam Distance
380 ft
Lumens Range
12 - 520 Lumens
Includes
Rechargable Battery; USB-C Charging Cable; 4 x Bite Caps
Item
Inpection Light
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Standards
ANSI/Plato FL 1
Lamp Type
LED
Rechargeable
Yes
Battery Burn Time
1 h 30 min - 43 h
Body Color
Black
Battery Type
Lithium Ion
IP Rating
IP54

Description

Brighter work is lighter work. Keep the XT20R rechargeable EDC flashlight with you for powerful, packable illumination-whether in the auto shop or on a job site. Peaking at 520 lumens, this four-mode flashlight-medium, high, low, and MoonGlow-provides the light you need without fuss. Adjust the beam to your need using the PURE BEAM optic with TWIST FOCUS, seamlessly transitioning between Ultra View Flood Beam and BULLS-EYE Spot Beam. At just over 8 cm long, the XT20R carries easily in a pants pocket or your tool bag, secured by a two-way pocket clip that also doubles as a hands-free mount for the bill of a hat. Need to hold your light in your mouth? No problem-we designed a durable rubber bite cap that snugs onto the end of the light and protects your teeth during use. Powered by the COAST Rechargeable Plus system, this flashlight delivers long run times from its included rechargeable ZITHION battery or one AA alkaline battery purchased separately. Recharge the ZITHION battery via the flashlights built-in USB-C port. Constructed of top-grade materials, the XT20R is rated IP54 water-resistant and dust-resistant, backed by the COAST lifetime warranty.


  • Battery Charging Level Indicator
  • Built-In USB-C Port
  • Pure Beam Focusing Optic
  • Twist Focus
  • Pro-Tek Charging
  • Two-Way Clip
  • Dust Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.