Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XT30R Rechargeable Inspection Light

  • Mfr # 31124

  • Zoro # G316109708


product price: $59.99
/ea

Key Features

Battery Type
Lithium Ion
Overall Depth
0.80 in
Lumens Range
20 - 1000 Lumens
Includes
Rechargable Battery; USB-C Charging Cable; 4 x Bite Caps
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31124
Zoro #
G316109708
UPC #
015286311245
Country of Origin
China

Dimensions

Length
6.47 in
Overall Depth
0.80 in
Width
0.80 in

Details

Battery Type
Lithium Ion
Lumens Range
20 - 1000 Lumens
Includes
Rechargable Battery; USB-C Charging Cable; 4 x Bite Caps
Rechargeable
Yes
Item
Inpection Light
Lamp Type
LED
Body Color
Black
Battery Burn Time
2h 15 min - 67 h
Beam Distance
354 ft
Voltage
3.7 V
Standards
ANSI/Plato FL 1
Battery Included / Bare Tool
Yes
IP Rating
IP54

Description

Go bright all day with high-performance pen lighting. Built to deliver up to 1000 lumens and long run times, the XT30R features five light modes-medium, high, Turbo, low, and MoonGlow-supported by an oversized rechargeable battery. Whether working in an auto shop or electrical panel, this flashlights PURE BEAM optic delivers any required beam shape. Use the TWIST FOCUS to seamlessly transition from Ultra View Flood Beam to BULLS-EYE Spot Beam-anywhere between. And when you need both hands, hold your light in your mouth more efficiently-using our specially designed rubber bite cap that snugs onto the end of the light and protects your teeth. The flashlights slim format makes the XT30R easy to tuck into your tool bag or carry by hand, and its rugged build rises to the rigorous demands of everyday use. When not in use, stow the flashlight securely with the pocket clip. Powered by the COAST Rechargeable Plus system, this flashlight runs up to 67 hours on its included rechargeable ZITHION battery or two AA alkaline batteries purchased separately. Recharge the ZITHION battery via the flashlights built-in USB-C port. Constructed of top-grade materials, the XT30R is rated IP54 water-resistant and dust-resistant, backed by the COAST lifetime warranty.


  • Battery Charging Level Indicator
  • Built-In USB-C Port
  • Pure Beam Focusing Optic
  • Twist Focus
  • Pro-Tek Charging
  • Two-Way Clip
  • Dust Resistant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.