Zoro Homepage

Handheld Flashlight, Alum, Black, 1200lm

  • Mfr # G70

  • Zoro # G710607183


product price: $32.99
/ea

Key Features

Number of Batteries
6
Body Color
Black
Rechargeable
No
Includes
6 x AA Alkaline Batteries
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G70
Zoro #
G710607183
UPC #
015286216564
Country of Origin
China

Details

Item
Handheld Flashlight,Alum,Black,1200lm
Number of Batteries
6
Body Color
Black
Rechargeable
No
Includes
6 x AA Alkaline Batteries
Body Material
Aluminum
Lamp Type
LED
Lumens Range
1750 - 110 Lumens
Beam Distance
285m
Battery Included / Bare Tool
Yes
Battery Burn Time
5h - 20h
Lumens
1200 lm
Battery Type
Alkaline
Flashlight Beam Type
Pure Beam Focusing
IP Rating
IP54

Description

Handheld Flashlight,Alum,Black,1200lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.