450 Lumens Rechargeable LED Headlamp, Accessories Included

  • Mfr # FL60R

  • Zoro # G211786349


product price: $97.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL60R
Zoro #
G211786349
UPC #
15286300065
Country of Origin
United States

Description

The FL60R Headlamp is the first rechargeable Wide Angle Flood Beam LED headlamp. The light features our Flex Charge Dual Power system. The Flex Charge feature allows for the rechargeable battery pack to be recharged inside or outside of the headlamp using a micro USB. The Dual Power allows for it to run on our custom rechargeable lithium battery pack or standard alkaline batteries. The Wide Angle Flood Beam is perfect for illuminating large areas with its ultra-wide circular beam. A conveniently located button on the front of the headlamp allows the user to swiftly change between high, medium and low light outputs. The headlamp comes with an IPX4 weatherproof rating and reflective safety strap, making it perfect for any rugged environment you may find yourself. With Coasts commitment to quality, the FL60 Headlamp is impact resistant, weather resistant and its LED is virtually unbreakable. The FL60 Headlamp is backed by Coasts lifetime warranty against defects in materials and workmanship. Tested and rated to ANSI/FL1 standards.Wide-angle flood beam optic: see the whole scene at once, the wide-angle flood beam illuminates the broadest possible area with vivid, consistent light from edge to edgeFlex charge: power up on your terms. lights with Coast Flex Charge technology feature a rechargeable battery that can be recharged either inside or outside the light, a simple USB connection to either AC or DC ensures you can always get juiceDual power: options to stay ready, with Coast Dual Power technology, you have the choice to power your light with USB-rechargeable batteries or with standard alkaline batteriesHinged beam adjustment: up, down, or straight ahead, all Coast headlamps feature a hinged, tilting head so that you can adjust the lights direction and see right where youre lookingHardhat compatible: rugged enough for the outside of the hardhat, Coast headlamps with hardhat compatible design include clips for attaching the light to the hatSpecs: light output 450 Lumens high, 55 Lumens low, beam distance: 33 m high, 12 m low, runtime: 2.25-hours high, 10-hours low, tested and rated to ANSI/FL1 standardsLifetime warranty: backed by the Coast lifetime warranty against defects in materials and workmanshipIncluded accessories: 1 x Li-Ion battery, 3 x AAA alkaline batteries, charging cord, and hardhat clips

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.