Zoro Homepage

Focusing LED Headlamp in Box - Black

  • Mfr # 19273

  • Zoro # G508826758


product price: $50.81
/ea

Key Features

Body Color
Black
Casing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19273
Zoro #
G508826758
UPC #
15286192738
Country of Origin
China

Details

Item
General Purpose
Body Color
Black
Casing Material
Plastic

Description

Product Features
    Light output: High - 196 lumens; Low - 3 lumens.Runtime: High - 5 hours 45 minutes; Low - 76 hours 30 minutes.Beam distance: High - 109 meters 357 ft; Low - 17 meters 55 ft.3 X AAA batteries included.Cyclone, Heat Sink System.Z Cord in headband for added durability.Adjustable elastic straps.Easy to operate front power switch.Impact and water resistant.4.4 ounces including batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.