Zoro Homepage

General Use LED Inspection Flashlight in Box - Black

  • Mfr # 19490

  • Zoro # G809145350


product price: $14.89
/ea

Key Features

Body Color
Black
Weight with Batteries
1.5 oz
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19490
Zoro #
G809145350
UPC #
15286194909
Country of Origin
China

Details

Item
Flashlight
Body Color
Black
Weight with Batteries
1.5 oz
Material
Aluminum

Description

Product Features
    54 lumen light output.3 hour 15 minute runtime.24 meter 78 ft beam distance.4.02 in. length.1 AAA battery included..6 inch diameter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.