Zoro Homepage

PM500R Re-Chargeable Pro Mount Light

  • Mfr # 21074

  • Zoro # G402749474


product price: $72.49
/ea

Key Features

Width
5.5 in
Lumens
700
Height
3.7 in
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21074
Zoro #
G402749474
UPC #
15286210746
Country of Origin
China

Dimensions

Width
5.5 in
Height
3.7 in
Length
7.8 in

Details

Item
Pro Mount Light
Lumens
700

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.