Coast2Coast CCI-50915S 15 in. Wheel Cover for Toyota; Silver

  • Mfr # CCI-50915S

  • Zoro # G204006805


product price:  $86.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCI-50915S
Zoro #
G204006805
UPC #
-
Country of Origin
China

Description

Our products are assured for reliability and durability which has high quality and standard. We always work towards to fulfill the requirements of our end users. Durable and reliable products at great prices You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.

Features
  • Highly Polished T304L Stainless Steel Construction
  • Long Lasting Appearance and Toughness
  • Easy Installation Directly Over Factory Steel Wheels
Specifications
  • Color: Chrome / Silver
  • Size: 15"
  • Models: Yaris 12-15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.