Shop COAST2COAST
See all product information
Create Account
WHEEL COVER, 4PK
- Mfr # IWCIMP479BLK
- Zoro # G722625618
product price:Â
$
173.99
/pk of 4, $43.50/ea
Free Shipping & Returns
Key Features
Size
17 in
With Outer Flange
Yes
Includes Center Cap
No
Retention Method
Snap-On
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWCIMP479BLK
- Zoro #
- G722625618
- UPC #
- 880268193566
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 17 in
Details
- With Outer Flange
- Yes
- Includes Center Cap
- No
- Retention Method
- Snap-On
- Color
- Black
- Finish
- Gloss Painted Single Tone
Description
17 Inch; 10 Directional Spokes; Snap-On; Painted; Gloss Black; ABS Plastic; Not Compatible With Steel Wheels; Set Of 4
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.