
Coaster 1297A Satin Black Floor Lamp with Dimmer Switch
Mfr # 1297A
Zoro # G303898509
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Black
Collection
Contemporary, Modern
Application
Office, Living Room, Bedroom
Switch
Dimmer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1297A
Zoro #
G303898509
UPC #
-
Country of Origin
China
Details
Finish
Satin Black
Collection
Contemporary, Modern
Item
Floor Lamp
Application
Office, Living Room, Bedroom
Switch
Dimmer
Description
A very stylish addition to any home that is sure to get the attention of guests is Satin Black Floor Lamp with Dimmer Switch. This is brass plated overhead sofa lamp with dimmer switch. Make your room ellegant and stylish with this floor lamp. Bulbs included.
Table Lamp.
5 Head.
Material: Metal.
Brass plated with dimmer switch.
Black finish.
Contemporary style.
Dimensions: 86" H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.