Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaster 200712 Jessica 2 Drawer Night Stand

  • Mfr # 200712

  • Zoro # G903932351


product price: $330.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200712
Zoro #
G903932351
UPC #
-
Country of Origin
China

Description

Place this stylish contemporary nightstand in your master bedroom for a unique look that you will love. The piece has a sleek case, in a rich dark finish accented with silver tone bar handles. Block feet complete the sophisticated look. Use as a standard nightstand for additional storage at your bedside, or add the back panels next to the platform bed to create a bold pier bed.
The Jessica 2 Drawer Nightstand by Coaster is available in the area from Coaster.
  • Width (side to side): 26" W.
  • Dresser Height (bottom to top): 23" H.
  • Depth/Length (front to back): 15.25" D.
  • Composition: Wood Veneers and Solids.
  • Finish and Paint Options: Light Cappuccino finish and Crisp White.
  • Style: Contemporary.
  • Handles and Hardware: Metallic finish contemporary hardware.
  • Case Detail: Block feet, straight edges, clean lines.
  • Storage:Two Storage Drawers
  • Shelves and Doors: 2 Drawers.
  • Drawers: 2.
  • Drawer / Shelf Construction: Dovetail construction.
  • Drawer Suspension: Full extension drawers with metal glides.
  • Description Top: Smooth tops with straight edges.
  • Case Construction: Constructed of select hardwoods and veneers.
  • Warranty: Limited warranty for manufacturing defects for 1 year from date of purchase.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.