Zoro Homepage
This item is Discontinued.
Coaster Coaster 300281 Contemporary Styled Futon Sleeper Sofa Bed - Black 300281

Coaster 300281 Contemporary Styled Futon Sleeper Sofa Bed - Black (Discontinued)

  • Mfr # 300281
  • Zoro # G803987987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300281
Zoro #
G803987987
UPC #
-
Country of Origin
China

Description

Bring a fun and inviting aura into your home with this contemporary styled futon sleeper sofa. Designed to be a sofa as well as a bed, this living room furniture piece features smooth upholstery with a plush pillow-top seating comfort. Chrome finished legs add a decorative design element that gives this sofa a unique modern look. When it comes time to accommodate sleep-over guests, merely fold down the seat back and curved seat arms to create a bed with a soft sofa comfort. A comfortable, casual and contemporary piece, this sofa suits living rooms, family rooms, apartments and even dorms. Coordinating chaise and ottoman may also be available.
Item and Dimensions.
  • Width (side to side) 37" W.
  • Height (bottom to top) 35.5" H.
  • Depth/Length (front to back) 73" D.
  • Seat Depth 23".
  • Fabric Options Available in Upholstery Option/s Shown.
  • Seat Back Pillow-Top Style Back Cushions with Casual Seam Stitching
  • Seat Pillow-Top Style Seat Cushions with Casual Seam Stitching.
  • Pull-Out Mattress Fold-Down Seat Back for Futon Like Sleeper Sofa.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.