Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coaster 800270 Corner Bookcase with Open Side

  • Mfr # 800270

  • Zoro # G903689620


product price: $320.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800270
Zoro #
G903689620
UPC #
-
Country of Origin
China

Description

Designed to fit snugly in a corner, this Cappuccino finish bookcase is a casual contemporary storage option. With six shelves for storage and display it is ideal used on its own or you can use multiple units together to create a customized bookcase wall unit. Simple assembly is required.
  • Width (side to side): 19.75" W.
  • Height (bottom to top): 70.75" H.
  • Depth/Length (front to back): 15.75" D.
  • Storage 6 Shelves (Open on One Side):.
  • Shelves and Doors: 6 Shelves.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.