Zoro Homepage

Coaster 800319 Bookcases Leaning Ladder Bookshelf with 2 Drawers

  • Mfr # 800319

  • Zoro # G003689315


product price: $543.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800319
Zoro #
G003689315
UPC #
-
Country of Origin
China

Description

Enjoy contemporary style for a living room or home office with this leaning “ladder style" bookshelf. It is perfect for displaying and storing personal items with the combination of open shelves above and two drawers in the base. This sturdy and space efficient piece features a rich cappuccino finish and silver color drawer hardware.
  • Width (side to side): 33.5" W.
  • Height (bottom to top): 69" H.
  • Depth/Length (front to back): 16.75" D.
  • Shelves and Doors: 4 Shelves.
  • Shelves and Doors: 2 Drawers.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.